Zoro Homepage

Propiolic Acid, 25g

  • Mfr # P0497-25G

  • Zoro # G8230323


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Shelf Life
24 mo
Shipping Restrictions
UN1992, Flammable Liquid, toxic, n.o.s. (Propiolic Acid), 3, PG III
CAS Number
471-25-0
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0497-25G
Zoro #
G8230323
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Propiolic Acid
Chemical Grade
Reagent
Shelf Life
24 mo
Shipping Restrictions
UN1992, Flammable Liquid, toxic, n.o.s. (Propiolic Acid), 3, PG III
CAS Number
471-25-0
Chemical Container Type
Bottle
Chemical Formula
C3H2O2
Chemical Container Material
Clear Glass
Molecular Weight
70.05

Description

Propiolic Acid, CAS Number 471-25-0, Molecular Weight 70.05, Chemical Formula C3H2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN1992, Flammable Liquid, toxic, n.o.s. (Propiolic Acid), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.