Propiolic Acid, 5g
Mfr # P0497-5G
Zoro # G8189443
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
70.05
Chemical Formula
C3H2O2
Shelf Life
24 mo
Shipping Restrictions
UN1992, Flammable Liquid, toxic, n.o.s. (Propiolic Acid), 3, PG III
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0497-5G
Zoro #
G8189443
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Propiolic Acid
Molecular Weight
70.05
Chemical Formula
C3H2O2
Shelf Life
24 mo
Shipping Restrictions
UN1992, Flammable Liquid, toxic, n.o.s. (Propiolic Acid), 3, PG III
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
471-25-0
Chemical Container Material
Clear Glass
Description
Propiolic Acid, CAS Number 471-25-0, Molecular Weight 70.05, Chemical Formula C3H2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN1992, Flammable Liquid, toxic, n.o.s. (Propiolic Acid), 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.