Propylcyclohexane, 25mL
Mfr # P0681-25ML
Zoro # G8125999
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C9H18
Molecular Weight
126.24
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0681-25ML
Zoro #
G8125999
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
Propylcyclohexane
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C9H18
Molecular Weight
126.24
Chemical Grade
Reagent
Shelf Life
24 mo
Shipping Restrictions
UN3295, Hydrocarbons, Liquid, N.O.S., 3, Pg III
CAS Number
1678-92-8
Description
Propylcyclohexane, CAS Number 1678-92-8, Molecular Weight 126.24, Chemical Formula C9H18, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3295, Hydrocarbons, Liquid, n.o.s., 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.