Propylene Carbonate, 25g
Mfr # P0525-25G
Zoro # G8130978
product price: $31.29
/eaKey Features
Shelf Life
24 mo
Chemical Formula
C4H6O3
Chemical Container Size
25 g
CAS Number
108-32-7
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0525-25G
Zoro #
G8130978
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Propylene Carbonate
Shelf Life
24 mo
Chemical Formula
C4H6O3
CAS Number
108-32-7
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
102.09
Description
Propylene Carbonate, CAS Number 108-32-7, Molecular Weight 102.09, Chemical Formula C4H6O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.