Zoro Homepage

Propylene Glycol Acetate, C6H12O3,500ml

  • Mfr # P1171-500ML

  • Zoro # G8120959


product price: $40.19
/ea

Key Features

CAS Number
108-65-6
Shipping Restrictions
UN327 Ethers, n.o.s., 3, PG III
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1171-500ML
Zoro #
G8120959
UPC #
-
Country of Origin
Japan

Details

Item
Propylene Glycol Monomethyl Ether Acetate
CAS Number
108-65-6
Shipping Restrictions
UN327 Ethers, n.o.s., 3, PG III
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
F.W. 132.16
Chemical Formula
C6H12O3
Chemical Container Material
Clear Glass

Description

Propylene Glycol Monomethyl Ether Acetate, CAS Number 108-65-6, Molecular Weight F.W. 132.16, Chemical Formula C6H12O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN327 Ethers, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.