Puerarin, 200mg
Mfr # P1886-200MG
Zoro # G8273629
product price: $28.59
/eaKey Features
Chemical Formula
C21H20O9
Shelf Life
24 mo
Molecular Weight
416.38
Chemical Container Type
Bottle
Chemical Container Size
200 mg
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1886-200MG
Zoro #
G8273629
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
200 mg
Details
Item
Puerarin
Chemical Formula
C21H20O9
Shelf Life
24 mo
Molecular Weight
416.38
Chemical Container Type
Bottle
CAS Number
3681-99-0
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Description
Puerarin, CAS Number 3681-99-0, Molecular Weight 416.38, Chemical Formula C21H20O9, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 200 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.