Zoro Homepage

Pyrazine, 25g

  • Mfr # P0544-25G

  • Zoro # G8204310


product price: $37.69
/ea

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
290-37-9
Shipping Restrictions
UN1325, Flammable Solid, Organic, n.o.s. (Pyrazine), 4.1, PG III
Molecular Weight
80.09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0544-25G
Zoro #
G8204310
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Pyrazine
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
290-37-9
Shipping Restrictions
UN1325, Flammable Solid, Organic, n.o.s. (Pyrazine), 4.1, PG III
Molecular Weight
80.09
Chemical Formula
C4H4N2
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

Pyrazine, CAS Number 290-37-9, Molecular Weight 80.09, Chemical Formula C4H4N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1325, Flammable Solid, Organic, n.o.s. (Pyrazine), 4.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.