Zoro Homepage

Pyrazinecarboxylic Acid, 25g

  • Mfr # P0940-25G

  • Zoro # G8108797


product price: $61.69
/ea

Key Features

Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C5H4N2O2
Chemical Container Size
25 g
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0940-25G
Zoro #
G8108797
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Pyrazinecarboxylic Acid
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C5H4N2O2
Chemical Grade
Reagent
CAS Number
98-97-5
Chemical Container Material
Clear Glass
Molecular Weight
124.10

Description

Pyrazinecarboxylic Acid, CAS Number 98-97-5, Molecular Weight 124.10, Chemical Formula C5H4N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.