Zoro Homepage
This item is Discontinued.
Tci Americas Pyridine Hydrobromide, 25g P1666-25G

Pyridine Hydrobromide, 25g (Discontinued)

  • Mfr # P1666-25G
  • Zoro # G8290690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1666-25G
Zoro #
G8290690
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Pyridine Hydrobromide
Molecular Weight
160.01
CAS Number
18820-82-1
Chemical Formula
C5H5NHBr
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

Pyridine Hydrobromide, CAS Number 18820-82-1, Molecular Weight 160.01, Chemical Formula C5H5N�HBr, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.