Zoro Homepage

Pyridinium Bromide Perbromide, 500g

  • Mfr # P0825-500G

  • Zoro # G8266513


product price: $359.99
/ea
Free Shipping & Returns

Key Features

CAS Number
39416-48-3
Chemical Grade
Reagent
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Pyridinium Bromide Perbromide), 8, PG II
Chemical Formula
C5H6Br3N
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0825-500G
Zoro #
G8266513
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Pyridinium Bromide Perbromide
CAS Number
39416-48-3
Chemical Grade
Reagent
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Pyridinium Bromide Perbromide), 8, PG II
Chemical Formula
C5H6Br3N
Chemical Container Type
Bottle
Molecular Weight
319.84
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Pyridinium Bromide Perbromide, CAS Number 39416-48-3, Molecular Weight 319.84, Chemical Formula C5H6Br3N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Pyridinium Bromide Perbromide), 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.