Zoro Homepage

Pyridinium Dichromate, 25g

  • Mfr # P0931-25G

  • Zoro # G8104542


product price: $28.79
/ea

Key Features

Shelf Life
24 mo
CAS Number
20039-37-6
Chemical Container Size
25 g
Chemical Grade
Reagent
Molecular Weight
376.21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0931-25G
Zoro #
G8104542
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Pyridinium Dichromate
Shelf Life
24 mo
CAS Number
20039-37-6
Chemical Grade
Reagent
Molecular Weight
376.21
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shipping Restrictions
UN3087, Oxidizing Solid, Toxic, n.o.s., 5.1, PG I
Chemical Formula
C10H12N2Cr2O7

Description

Pyridinium Dichromate, CAS Number 20039-37-6, Molecular Weight 376.21, Chemical Formula C10H12N2�Cr2O7, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3087, Oxidizing Solid, Toxic, n.o.s., 5.1, PG I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.