Zoro Homepage

Pyridinium Dichromate, 500g

  • Mfr # P0931-500G

  • Zoro # G8100178


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN3087, Oxidizing Solid, Toxic, n.o.s., 5.1, PG I
CAS Number
20039-37-6
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C10H12N2Cr2O7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0931-500G
Zoro #
G8100178
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Pyridinium Dichromate
Shipping Restrictions
UN3087, Oxidizing Solid, Toxic, n.o.s., 5.1, PG I
CAS Number
20039-37-6
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C10H12N2Cr2O7
Chemical Container Type
Bottle
Molecular Weight
376.21
Shelf Life
24 mo

Description

Pyridinium Dichromate, CAS Number 20039-37-6, Molecular Weight 376.21, Chemical Formula C10H12N2�Cr2O7, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3087, Oxidizing Solid, Toxic, n.o.s., 5.1, PG I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.