Pyridinium P-Toluenesulfonate, 500g
Mfr # P0942-500G
Zoro # G8220989
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
251.3
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0942-500G
Zoro #
G8220989
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Pyridinium P-Toluenesulfonate
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
251.3
Chemical Container Type
Bottle
CAS Number
24057-28-1
Shelf Life
24 mo
Chemical Formula
C5H5NC7H8O3S
Description
Pyridinium P-Toluenesulfonate, CAS Number 24057-28-1, Molecular Weight 251.3, Chemical Formula C5H5N�C7H8O3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.