Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pyridoxal 5-phosphate, 1g

  • Mfr # C0377-1G

  • Zoro # G8008231


product price: $61.19
/ea

Key Features

CAS Number
41468-25-1
Chemical Formula
C8H10NO6P.H2O
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
F.W. 247.14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0377-1G
Zoro #
G8008231
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Pyridoxal 5-phosphate
CAS Number
41468-25-1
Chemical Formula
C8H10NO6P.H2O
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
F.W. 247.14
Chemical Container Material
Clear Glass

Description

Pyridoxal 5-phosphate, CAS Number 41468-25-1, Molecular Weight F.W. 247.14, Chemical Formula C8H10NO6P.H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.