Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pyrimidine, 5g

  • Mfr # P0662-5G

  • Zoro # G8199611


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (Pyrimidine), 3, PG III
Chemical Container Type
Bottle
Chemical Container Size
5 g
Molecular Weight
80.09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0662-5G
Zoro #
G8199611
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Pyrimidine
Chemical Grade
Reagent
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (Pyrimidine), 3, PG III
Chemical Container Type
Bottle
Molecular Weight
80.09
Chemical Container Material
Clear Glass
Chemical Formula
C4H4N2
Shelf Life
24 mo
CAS Number
289-95-2

Description

Pyrimidine, CAS Number 289-95-2, Molecular Weight 80.09, Chemical Formula C4H4N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. (Pyrimidine), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.