Zoro Homepage

Pyrrole, 500mL

  • Mfr # P0574-500ML

  • Zoro # G8136167


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
CAS Number
109-97-7
Chemical Container Type
Bottle
Molecular Weight
67.09
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0574-500ML
Zoro #
G8136167
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Pyrrole
Chemical Grade
Reagent
CAS Number
109-97-7
Chemical Container Type
Bottle
Molecular Weight
67.09
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1992, Flammable Liquid, Toxic, n.o.s. (Pyrrole), 3 (6.1), PG III
Shelf Life
24 mo
Chemical Formula
C4H5N

Description

Pyrrole, CAS Number 109-97-7, Molecular Weight 67.09, Chemical Formula C4H5N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1992, Flammable Liquid, Toxic, n.o.s. (Pyrrole), 3 (6.1), PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.