Pyruvic Acid, 500g
Mfr # P0579-500G
Zoro # G8135342
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
CAS Number
127-17-3
Chemical Container Size
500 g
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Pyruvic Acid), 8, PG III
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0579-500G
Zoro #
G8135342
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Pyruvic Acid
Chemical Container Material
Clear Glass
CAS Number
127-17-3
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Pyruvic Acid), 8, PG III
Chemical Container Type
Bottle
Chemical Formula
C3H4O3
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
88.06
Description
Pyruvic Acid, CAS Number 127-17-3, Molecular Weight 88.06, Chemical Formula C3H4O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Pyruvic Acid), 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.