Zoro Homepage

Pyruvic Acid, C3H4O3, 25g

  • Mfr # P0579-25G

  • Zoro # G8213383


product price: $52.69
/ea

Key Features

CAS Number
127-17-3
Shelf Life
24 mo
Chemical Formula
C3H4O3
Molecular Weight
F.W. 88.06
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0579-25G
Zoro #
G8213383
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Pyruvic Acid
CAS Number
127-17-3
Shelf Life
24 mo
Chemical Formula
C3H4O3
Molecular Weight
F.W. 88.06
Chemical Container Type
Bottle
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Pyruvic Acid), 8, PG III
Chemical Grade
Reagent
Calibration Certificate
No
Chemical Container Material
Clear Glass

Description

Pyruvic Acid, CAS Number 127-17-3, Molecular Weight F.W. 88.06, Chemical Formula C3H4O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Pyruvic Acid), 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.