Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quercetin, C15H10O7.xH2O, 25g

  • Mfr # P0042-25G

  • Zoro # G8219640


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
UN281 Toxic Solid, Organic, n.o.s., 6. PG III
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0042-25G
Zoro #
G8219640
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Quercetin
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
UN281 Toxic Solid, Organic, n.o.s., 6. PG III
Shelf Life
24 mo
Chemical Formula
C15H10O7.xH2O
CAS Number
849061-97-8
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 302.24

Description

Quercetin, CAS Number 849061-97-8, Molecular Weight F.W. 302.24, Chemical Formula C15H10O7.xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN281 Toxic Solid, Organic, n.o.s., 6. PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.