Zoro Homepage

Quinhydrone, 500g

  • Mfr # Q0008-500G

  • Zoro # G8150569


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Class 6.1, HS 2914.69.9000, PG III, UN2811
Molecular Weight
218.21 F.W.
Chemical Formula
C12H10O4
Shelf Life
24 mo
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q0008-500G
Zoro #
G8150569
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Quinhydrone
Shipping Restrictions
Class 6.1, HS 2914.69.9000, PG III, UN2811
Molecular Weight
218.21 F.W.
Chemical Formula
C12H10O4
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
106-34-3
Chemical Grade
Lab
Chemical Container Type
Bottle
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Quinhydrone
Container Material
Clear Glass
Features
Light Sensitive
Form
Powder
Quantity
500
MDL Number
MFCD00010310
Volume
500 g
REMOVE - Previous PI Node
Q
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C

Description

Quinhydrone, Concentration Not Applicable, CAS Number 106-34-3, Molecular Weight 218.21 F.W., Chemical Formula C12H10O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2914.69.9000, PG III, UN2811, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.