Zoro Homepage

Quinoline, 500g

  • Mfr # Q0085-500G

  • Zoro # G8209000


product price: $72.49
/ea

Key Features

Chemical Formula
C9H7N
CAS Number
91-22-5
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN2656, Quinoline, 6.1, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q0085-500G
Zoro #
G8209000
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Quinoline
Chemical Formula
C9H7N
CAS Number
91-22-5
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN2656, Quinoline, 6.1, PG III
Chemical Container Material
Clear Glass
Molecular Weight
129.16
Chemical Grade
Reagent

Description

Quinoline, CAS Number 91-22-5, Molecular Weight 129.16, Chemical Formula C9H7N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2656, Quinoline, 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.