Zoro Homepage
This item is Discontinued.
Tci Americas (R)-(+)-1-(P-Tolyl)Ethylamine, 1mL T1380-1ML

(R)-(+)-1-(P-Tolyl)Ethylamine, 1mL (Discontinued)

  • Mfr # T1380-1ML
  • Zoro # G8143900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1380-1ML
Zoro #
G8143900
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 mL

Details

Item
(R)-(+)-1-(P-Tolyl)Ethylamine
Shelf Life
24 mo
CAS Number
4187-38-6
Chemical Grade
Reagent
Shipping Restrictions
UN2619, Benzyldimethylamine, 8, PG II
Chemical Container Material
Clear Glass
Chemical Formula
C9H13N
Chemical Container Type
Bottle
Molecular Weight
135.21

Description

(R)-(+)-1-(P-Tolyl)Ethylamine, CAS Number 4187-38-6, Molecular Weight 135.21, Chemical Formula C9H13N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2619, Benzyldimethylamine, 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.