Zoro Homepage

(R)-(+)-1-Phenylethyl Alcohol, 1g

  • Mfr # P0795-1G

  • Zoro # G8173319


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Formula
C8H10O
Chemical Container Material
Clear Glass
Molecular Weight
122.17
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0795-1G
Zoro #
G8173319
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
(R)-(+)-1-Phenylethyl Alcohol
Chemical Grade
Reagent
Chemical Formula
C8H10O
Chemical Container Material
Clear Glass
Molecular Weight
122.17
Shelf Life
24 mo
Shipping Restrictions
UN2937, Alpha-Methylbenzyl Alcohol, Liquid, 6.1, PG III
Chemical Container Type
Bottle
CAS Number
1517-69-7

Description

(R)-(+)-1-Phenylethyl Alcohol, CAS Number 1517-69-7, Molecular Weight 122.17, Chemical Formula C8H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2937, Alpha-Methylbenzyl Alcohol, Liquid, 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.