Zoro Homepage

(R)-(+)-1-Phenylethyl Alcohol, 5g

  • Mfr # P0795-5G

  • Zoro # G8197861


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN2937, Alpha-Methylbenzyl Alcohol, Liquid, 6.1, PG III
Shelf Life
24 mo
Chemical Container Size
5 g
Chemical Container Material
Clear Glass
Molecular Weight
122.17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0795-5G
Zoro #
G8197861
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
(R)-(+)-1-Phenylethyl Alcohol
Shipping Restrictions
UN2937, Alpha-Methylbenzyl Alcohol, Liquid, 6.1, PG III
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
122.17
Chemical Formula
C8H10O
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
1517-69-7

Description

(R)-(+)-1-Phenylethyl Alcohol, CAS Number 1517-69-7, Molecular Weight 122.17, Chemical Formula C8H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2937, Alpha-Methylbenzyl Alcohol, Liquid, 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.