Zoro Homepage

(R)-(-)-2-Pentanol, 5mL

  • Mfr # P0744-5ML

  • Zoro # G8150097


product price: $993.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
CAS Number
31087-44-2
Chemical Container Size
5 mL
Shelf Life
24 mo
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0744-5ML
Zoro #
G8150097
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
(R)-(-)-2-Pentanol
Chemical Container Type
Bottle
CAS Number
31087-44-2
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C5H12O
Molecular Weight
88.15
Shipping Restrictions
UN1105, Pentanols, 3, PG III
Chemical Container Material
Clear Glass

Description

(R)-(-)-2-Pentanol, CAS Number 31087-44-2, Molecular Weight 88.15, Chemical Formula C5H12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1105, Pentanols, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.