(R)-(-)-Alpha-Methoxyphenylacetic Acid
Mfr # M0830-100MG
Zoro # G8104807
product price: $24.99
/eaKey Features
Shelf Life
24 mo
CAS Number
3966-32-3
Chemical Container Size
100 mg
Molecular Weight
166.18
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M0830-100MG
Zoro #
G8104807
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 mg
Details
Item
(R)-(-)-Alpha-Methoxyphenylacetic Acid
Shelf Life
24 mo
CAS Number
3966-32-3
Molecular Weight
166.18
Chemical Grade
Reagent
Chemical Formula
C9H10O3
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Description
(R)-(-)-Alpha-Methoxyphenylacetic Acid, CAS Number 3966-32-3, Molecular Weight 166.18 F.W., Chemical Formula C9H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2918.99.4700
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.