Zoro Homepage

(R)-(+)-Beta-Methylphenethylamine, 25g

  • Mfr # M1746-25G

  • Zoro # G8235600


product price: $325.99
/ea
Free Shipping & Returns

Key Features

CAS Number
28163-64-6
Chemical Formula
C9H13N
Chemical Container Size
25 g
Chemical Container Type
Bottle
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1746-25G
Zoro #
G8235600
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
(R)-(+)-Beta-Methylphenethylamine
CAS Number
28163-64-6
Chemical Formula
C9H13N
Chemical Container Type
Bottle
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Chemical Grade
Reagent
Molecular Weight
135.21
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

(R)-(+)-Beta-Methylphenethylamine, CAS Number 28163-64-6, Molecular Weight 135.21, Chemical Formula C9H13N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.