(R)-(+)-Beta-Methylphenethylamine, 5g
Mfr # M1746-5G
Zoro # G8145197
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Chemical Formula
C9H13N
CAS Number
28163-64-6
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1746-5G
Zoro #
G8145197
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
(R)-(+)-Beta-Methylphenethylamine
Shelf Life
24 mo
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Chemical Formula
C9H13N
CAS Number
28163-64-6
Chemical Container Type
Bottle
Molecular Weight
135.21
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Description
(R)-(+)-Beta-Methylphenethylamine, CAS Number 28163-64-6, Molecular Weight 135.21, Chemical Formula C9H13N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.