Zoro Homepage

(R)-(+)-Propylene Oxide, 25mL

  • Mfr # P1396-25ML

  • Zoro # G8209673


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Size
25 mL
Shipping Restrictions
UN1280, Propylene Oxide, 3, PG I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1396-25ML
Zoro #
G8209673
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
(R)-(+)-Propylene Oxide
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Shipping Restrictions
UN1280, Propylene Oxide, 3, PG I
CAS Number
15448-47-2
Chemical Formula
C3H6O
Molecular Weight
58.08
Chemical Container Material
Clear Glass

Description

(R)-(+)-Propylene Oxide, CAS Number 15448-47-2, Molecular Weight 58.08, Chemical Formula C3H6O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1280, Propylene Oxide, 3, PG I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.