Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhodamine B, 25g

  • Mfr # R0040-25G

  • Zoro # G8259741


product price: $63.99
/ea

Key Features

Chemical Container Type
Bottle
Chemical Formula
C28H31N2O3Cl
Chemical Container Material
Clear Glass
Chemical Container Size
25 g
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R0040-25G
Zoro #
G8259741
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Rhodamine B
Chemical Container Type
Bottle
Chemical Formula
C28H31N2O3Cl
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
479.02
Chemical Grade
Reagent
CAS Number
81-88-9

Description

Rhodamine B, CAS Number 81-88-9, Molecular Weight 479.02, Chemical Formula C28H31N2O3Cl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.