Zoro Homepage

Ribavirin, 100mg

  • Mfr # R0077-100MG

  • Zoro # G8116661


product price: $31.99
/ea

Key Features

Chemical Container Type
Bottle
CAS Number
36791-04-5
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
244.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R0077-100MG
Zoro #
G8116661
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
Ribavirin
Chemical Container Type
Bottle
CAS Number
36791-04-5
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
244.2
Chemical Formula
C8H12N4O5
Chemical Grade
Reagent

Description

Ribavirin, CAS Number 36791-04-5, Molecular Weight 244.2, Chemical Formula C8H12N4O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.