Zoro Homepage

Riboflavin Tetrabutyrate, 5g

  • Mfr # R0055-5G

  • Zoro # G8201720


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C33H44N4O10
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R0055-5G
Zoro #
G8201720
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Riboflavin Tetrabutyrate
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C33H44N4O10
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
752-56-7
Molecular Weight
656.73

Description

Riboflavin Tetrabutyrate, CAS Number 752-56-7, Molecular Weight 656.73, Chemical Formula C33H44N4O10, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.