Ricinoleic Acid, C18H34O3,500ml

  • Mfr # R0027-500ML

  • Zoro # G8297182


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C18H34O3
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
F.W. 298.45
CAS Number
141-22-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R0027-500ML
Zoro #
G8297182
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Ricinoleic Acid
Chemical Formula
C18H34O3
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
F.W. 298.45
CAS Number
141-22-0
Calibration Certificate
No
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

Ricinoleic Acid, CAS Number 141-22-0, Molecular Weight F.W. 298.45, Chemical Formula C18H34O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Acids, Calibration Certificate No, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.