Rifampicin, 5g
Mfr # R0079-5G
Zoro # G8252909
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C43H58N4O12
CAS Number
13292-46-1
Molecular Weight
822.95 F.W.
Chemical Container Size
5 g
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R0079-5G
Zoro #
G8252909
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Rifampicin
Chemical Formula
C43H58N4O12
CAS Number
13292-46-1
Molecular Weight
822.95 F.W.
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Lab
Shelf Life
24 mo
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Rifampicin
Container Material
Clear Glass
Form
Powder
Features
Heat Sensitive, Light Sensitive, Moisture Sensitive
Shipping Restrictions
HS 2941.90.3000
Purity
98 %
MDL Number
MFCD00151389
Storage Temperature - Maximum
10 Degrees C
Volume
5 g
Quantity
5
REMOVE - Previous PI Node
R
Storage Temperature
0 to 10 Degrees C
Storage Temperature - Minimum
0 Degrees C
Description
Rifampicin, Concentration Not Applicable, CAS Number 13292-46-1, Molecular Weight 822.95 F.W., Chemical Formula C43H58N4O12, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2941.90.3000, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.