Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Risperidone, 50mg

  • Mfr # R0087-50MG

  • Zoro # G8281380


product price: $24.99
/ea

Key Features

Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
410.48
CAS Number
106266-06-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R0087-50MG
Zoro #
G8281380
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
50 mg

Details

Item
Risperidone
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
410.48
CAS Number
106266-06-2
Shelf Life
24 mo
Chemical Formula
C23H27HN4O2

Description

Risperidone, CAS Number 106266-06-2, Molecular Weight 410.48, Chemical Formula C23H27HN4O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 50 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.