Rutin, C27H30O16, 25g
Mfr # R0035-25G
Zoro # G8251387
product price: $70.19
/eaKey Features
Shelf Life
24 mo
Chemical Formula
C27H30O16
Molecular Weight
F.W. 610.51
Chemical Container Size
25 g
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R0035-25G
Zoro #
G8251387
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Rutin
Shelf Life
24 mo
Chemical Formula
C27H30O16
Molecular Weight
F.W. 610.51
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
207671-50-9
Description
Rutin, CAS Number 207671-50-9, Molecular Weight F.W. 610.51, Chemical Formula C27H30O16, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.