Zoro Homepage

(s)-(+)-1-cyclohexylethylamine, 25g

  • Mfr # C1531-25G

  • Zoro # G8026319


product price: $258.99
/ea
Free Shipping & Returns

Key Features

CAS Number
17430-98-7
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C8H17N
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S., 3, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1531-25G
Zoro #
G8026319
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
(s)-(+)-1-cyclohexylethylamine
CAS Number
17430-98-7
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C8H17N
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S., 3, PG III
Molecular Weight
F.W. 127.23
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

(s)-(+)-1-cyclohexylethylamine, CAS Number 17430-98-7, Molecular Weight F.W. 127.23, Chemical Formula C8H17N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, N.O.S., 3, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.