Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(S)-(-)-1-Phenylethylamine, 500mL

  • Mfr # P0793-500ML

  • Zoro # G8218003


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
UN2922, Corrosive Liquid, Toxic, N.O.S., 8, PG II
Chemical Container Size
500 mL
Chemical Formula
C8H11N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0793-500ML
Zoro #
G8218003
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
(S)-(-)-1-Phenylethylamine
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
UN2922, Corrosive Liquid, Toxic, N.O.S., 8, PG II
Chemical Formula
C8H11N
Shelf Life
24 mo
Molecular Weight
121.18
CAS Number
2627-86-3
Chemical Container Material
Clear Glass

Description

(S)-(-)-1-Phenylethylamine, CAS Number 2627-86-3, Molecular Weight 121.18, Chemical Formula C8H11N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2922, Corrosive Liquid, Toxic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.