Zoro Homepage

(s)-(+)-camptothecin, 100mg

  • Mfr # C1495-100MG

  • Zoro # G7996867


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN2811, Toxic Solid, Organic, N.O.S. (Camptothecin), 6.1, Pg III
Chemical Container Size
100 mg
Molecular Weight
F.W. 348.35
Chemical Container Material
Clear Glass
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1495-100MG
Zoro #
G7996867
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
(s)-(+)-camptothecin
Shipping Restrictions
UN2811, Toxic Solid, Organic, N.O.S. (Camptothecin), 6.1, Pg III
Molecular Weight
F.W. 348.35
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
7689-03-4
Chemical Formula
C20H16N2O4

Description

(s)-(+)-camptothecin, CAS Number 7689-03-4, Molecular Weight F.W. 348.35, Chemical Formula C20H16N2O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, N.O.S. (Camptothecin), 6.1, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.