Zoro Homepage

Sebacoyl Chloride, C16H16Cl2O2, 500ml

  • Mfr # S0030-500ML

  • Zoro # G8144567


product price: $404.99
/ea
Free Shipping & Returns

Key Features

CAS Number
111-19-3
Chemical Grade
Reagent
Shelf Life
24 mo
Shipping Restrictions
UN1760, Corrosive Liquid, n.o.s. (Sebacoyl Chloride), 8, PG III
Chemical Formula
C16H16Cl2O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0030-500ML
Zoro #
G8144567
UPC #
-
Country of Origin
Japan

Details

Item
Sebacoyl Chloride
CAS Number
111-19-3
Chemical Grade
Reagent
Shelf Life
24 mo
Shipping Restrictions
UN1760, Corrosive Liquid, n.o.s. (Sebacoyl Chloride), 8, PG III
Chemical Formula
C16H16Cl2O2
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 239.14
Chemical Container Type
Bottle

Description

Sebacoyl Chloride, CAS Number 111-19-3, Molecular Weight F.W. 239.14, Chemical Formula C16H16Cl2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s. (sebacoyl Chloride), 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.