Zoro Homepage

Sodium 1-Heptanesulfonate, 5g

  • Mfr # I0345-5G

  • Zoro # G8282701


product price: $67.99
/ea

Key Features

Chemical Container Size
5 g
Chemical Formula
C7H15NaO3S
Molecular Weight
202.24
CAS Number
22767-50-6
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0345-5G
Zoro #
G8282701
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Sodium 1-Heptanesulfonate
Chemical Formula
C7H15NaO3S
Molecular Weight
202.24
CAS Number
22767-50-6
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

Sodium 1-Heptanesulfonate, CAS Number 22767-50-6, Molecular Weight 202.24, Chemical Formula C7H15NaO3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.