Sodium 1-Hexanesulfonate, 5g
Mfr # I0344-5G
Zoro # G8209682
product price: $70.19
/eaKey Features
CAS Number
2832-45-3
Chemical Formula
C6H13NaO3S
Molecular Weight
188.22
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I0344-5G
Zoro #
G8209682
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Sodium 1-Hexanesulfonate
CAS Number
2832-45-3
Chemical Formula
C6H13NaO3S
Molecular Weight
188.22
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Description
Sodium 1-Hexanesulfonate, CAS Number 2832-45-3, Molecular Weight 188.22, Chemical Formula C6H13NaO3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.