Zoro Homepage

Sodium 1-Octanesulfonate, 100g

  • Mfr # I0346-100G

  • Zoro # G8263740


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C8H17NaO3S
Molecular Weight
216.27
Chemical Container Size
100 g
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0346-100G
Zoro #
G8263740
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 g

Details

Item
Sodium 1-Octanesulfonate
Chemical Formula
C8H17NaO3S
Molecular Weight
216.27
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
5324-84-5
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

Sodium 1-Octanesulfonate, CAS Number 5324-84-5, Molecular Weight 216.27, Chemical Formula C8H17NaO3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.