Zoro Homepage

Sodium 1-Pentanesulfonate, 5g

  • Mfr # I0343-5G

  • Zoro # G8132369


product price: $67.99
/ea

Key Features

CAS Number
22767-49-3
Chemical Container Type
Bottle
Molecular Weight
174.19
Shelf Life
24 mo
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0343-5G
Zoro #
G8132369
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Sodium 1-Pentanesulfonate
CAS Number
22767-49-3
Chemical Container Type
Bottle
Molecular Weight
174.19
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C5H11NaO3S

Description

Sodium 1-Pentanesulfonate, CAS Number 22767-49-3, Molecular Weight 174.19, Chemical Formula C5H11NaO3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.