Zoro Homepage

Sodium 2, 4-dimethylbenzenesulfonate, 25g

  • Mfr # D0682-25G

  • Zoro # G7959511


product price: $58.99
/ea

Key Features

Chemical Container Size
25 g
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C8H9NaO3S¿H2O
CAS Number
142063-30-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0682-25G
Zoro #
G7959511
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Sodium 2,4-dimethylbenzenesulfonate
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C8H9NaO3S¿H2O
CAS Number
142063-30-7
Molecular Weight
226.23 F.W.
Shelf Life
24 mo
Container Type
Bottle
Product Type
Sodium 2,4-dimethylbenzenesulfonate
Form
Powder
Purity
98 %
Chemical Grade
Reagent
Shipping Restrictions
HS n.o. 2904.10.3700
Features
Hygroscopic
Container Material
Clear Glass
MDL Number
MFCD00041883
Quantity
25
PubChem CID
23677979
Volume
25 g
REMOVE - Previous PI Node
S

Description

Sodium 2,4-dimethylbenzenesulfonate, CAS Number 142063-30-7, Molecular Weight 226.23 F.W., Chemical Formula C8H9NaO3S�H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2904.10.3700

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.