Zoro Homepage

Sodium 2, 4-dimethylbenzenesulfonate, 500g

  • Mfr # D0682-500G

  • Zoro # G7909811


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Formula
C8H9NaO3S¿H2O
Chemical Container Size
500 g
Chemical Container Type
Bottle
CAS Number
142063-30-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0682-500G
Zoro #
G7909811
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Sodium 2,4-dimethylbenzenesulfonate
Shelf Life
24 mo
Chemical Formula
C8H9NaO3S¿H2O
Chemical Container Type
Bottle
CAS Number
142063-30-7
Molecular Weight
226.23 F.W.
Chemical Container Material
Clear Glass
Container Type
Bottle
Product Type
Sodium 2,4-dimethylbenzenesulfonate
Features
Hygroscopic
Chemical Grade
Reagent
Purity
98 %
Form
Powder
Shipping Restrictions
HS n.o. 2904.10.3700
Container Material
Clear Glass
Volume
500 g
PubChem CID
23677979
Quantity
500
MDL Number
MFCD00041883
REMOVE - Previous PI Node
S

Description

Sodium 2,4-dimethylbenzenesulfonate, CAS Number 142063-30-7, Molecular Weight 226.23 F.W., Chemical Formula C8H9NaO3S�H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2904.10.3700

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.