Zoro Homepage

Sodium Borohydride, 500g

  • Mfr # S0480-500G

  • Zoro # G8124617


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
37.84
Chemical Formula
NaBH4
Chemical Container Type
Bottle
Shipping Restrictions
UN1426, Sodium Borohydride, 4.3, PG I
CAS Number
16940-66-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0480-500G
Zoro #
G8124617
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Sodium Borohydride
Molecular Weight
37.84
Chemical Formula
NaBH4
Chemical Container Type
Bottle
Shipping Restrictions
UN1426, Sodium Borohydride, 4.3, PG I
CAS Number
16940-66-2
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

Sodium Borohydride, CAS Number 16940-66-2, Molecular Weight 37.84, Chemical Formula NaBH4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1426, Sodium Borohydride, 4.3, PG I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.