Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sodium dehydroacetate monohydrate, 25g

  • Mfr # D0040-25G

  • Zoro # G8006719


product price: $45.69
/ea

Key Features

Chemical Formula
C8H7NaO4.H2O
Chemical Container Type
Bottle
Molecular Weight
F.W. 190.13
Shelf Life
24 mo
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0040-25G
Zoro #
G8006719
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Sodium dehydroacetate monohydrate
Chemical Formula
C8H7NaO4.H2O
Chemical Container Type
Bottle
Molecular Weight
F.W. 190.13
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
64039-28-7

Description

Sodium Dehydroacetate Monohydrate, CAS Number 64039-28-7, Molecular Weight F.W. 190.13, Chemical Formula C8H7NaO4.H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.