Zoro Homepage

Sodium dichloroisocyanurate, 500g

  • Mfr # D1003-500G

  • Zoro # G7962530


product price: $66.69
/ea

Key Features

Shipping Restrictions
Class 5.1, HS n.o. 2933.69.6015, PG II, UN2465
Chemical Grade
Reagent
CAS Number
2893-78-9
Chemical Container Size
500 g
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1003-500G
Zoro #
G7962530
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Sodium dichloroisocyanurate
Shipping Restrictions
Class 5.1, HS n.o. 2933.69.6015, PG II, UN2465
Chemical Grade
Reagent
CAS Number
2893-78-9
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C3Cl2N3NaO3
Molecular Weight
219.94 F.W.
Container Type
Bottle
Product Type
Sodium Dichloroisocyanurate
Purity
97 %
Form
Powder
Container Material
Clear Glass
Quantity
500
PubChem CID
517121
Volume
500 g
REMOVE - Previous PI Node
S
MDL Number
MFCD00006036

Description

Sodium dichloroisocyanurate, CAS Number 2893-78-9, Molecular Weight 219.94 F.W., Chemical Formula C3Cl2N3NaO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions Class 5.1, HS n.o. 2933.69.6015, PG II, UN2465

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.