Zoro Homepage

Sodium diphenylamine-4-sulfonate, 1g

  • Mfr # D0877-1G

  • Zoro # G7932178


product price: $49.59
/ea

Key Features

Chemical Container Size
1 g
Chemical Grade
HPLC
Molecular Weight
271.27 F.W.
Chemical Container Type
Bottle
CAS Number
6152-67-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0877-1G
Zoro #
G7932178
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Sodium diphenylamine-4-sulfonate
Chemical Grade
HPLC
Molecular Weight
271.27 F.W.
Chemical Container Type
Bottle
CAS Number
6152-67-6
Chemical Formula
C12H10NNaO3S
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Container Type
Bottle
Product Type
Sodium Diphenylamine-4-Sulfonate
Shipping Restrictions
HS n.o. 2921.44.7000
Features
Hygroscopic, Light Sensitive
Purity
97 %
Container Material
Clear Glass
Form
Powder
PubChem CID
517002
Volume
1 g
REMOVE - Previous PI Node
S
MDL Number
MFCD00036468
Quantity
1

Description

Sodium diphenylamine-4-sulfonate, CAS Number 6152-67-6, Molecular Weight 271.27 F.W., Chemical Formula C12H10NNaO3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 g, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2921.44.7000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.